Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2 3V 220 JA

5V13.2X2-SF

5V1322 TRANSMISSION PULLEY

2 Grooves; 13.2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

5V13.2X2-SF

BDI #

997143

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
9.513
UNSPSC
26111806
EAN
0698672061483
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5V1322
Manufacturer Internal Number
5V1322
Weight / LBS
24.7
Long Description
2 Grooves; 13.2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13.1 Inch | 332.74 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13.1 Inch | 332.74 Millimeter