Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6 5V 465 SD

6 5V 465 SD V-BELT SHEAVE ; HI-CAP 6 GRV 5V

Transmission Pulley; 6 Grooves; 4.65" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 4.55" Pitch Minimum; 4.55" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

6 5V 465 SD

BDI #

622438

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.541
UNSPSC
26111806
EAN
0697950119915
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SD
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 5V 465 SD
Weight / LBS
7.8
Long Description
Transmission Pulley; 6 Grooves; 4.65" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 4.55" Pitch Minimum; 4.55" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
4.55 Inch | 115.57 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
4.55 Inch | 115.57 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.65 Inch | 118.11 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter