![6-5V6.70-SF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPULLEY-FXD-6G-BSH-QD-5V-SF-B-515x515.jpg?context=bWFzdGVyfHJvb3R8NTE4NTN8aW1hZ2UvanBlZ3xhR05qTDJoa01DOHhNRFkwT1RJMk5qTXlNelE0Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgwSlRTRjlSUkY4MVZsOVRSbDlDWHpVeE5YZzFNVFV1YW5CbnxjYTk5YTMwMjEwZWJiYmMwOTBjNzRkNmIyMmE3Yzc2MjgyMjNlZWY5N2VjOTJmNDIyZjRjMTNhYzQxY2M0YzU0)
6-5V6.70-SF
6-5V6.70-SF V-BELT QD SHEAVE ; 6/5V6.7-SF QD SHEAVE
Transmission Pulley; 6 Grooves; 6.7" Outside Diameter; Bushed; SF Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 6.7" Pitch Diameter Minimum; 6.7" Pitch Diameter Maximum; Keyway
Part #
6-5V6.70-SF
BDI #
280445
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: