![6-B-80-SF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-FXD-6G-QD-KW-SOL-515X515.jpg?context=bWFzdGVyfHJvb3R8OTU5ODN8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNREUwTVRRMk5qVTVNVEkyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFOUFRGODFNVFZZTlRFMUxtcHdad3w5YjI1MGY4MTViN2ZiYTk4MDQ4YTRhNjY5MjYyNTYxMTkzNDdiN2Y3MjJlZjgwYWVhYTAzOGE3NTExNWY1ODVj)
6-B-80-SF
6-B-80-SF V-BELT SHEAVE ; QD BUSHED 101759064
Transmission Pulley; 6 Grooves; 8.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
6-B-80-SF
BDI #
24309425
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: