Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6B5V80-R1

6B5V80-R1

6B5V80-R1 TAPER LOCK V-BELT SHEAVE

6 Grooves; 8.28" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 7.6" Pitch Minimum; 8.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway

Part #

6B5V80-R1

BDI #

20509213

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.292
UNSPSC
26111806
EAN
0782477472145
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6B5V80-R1 SHEAVE
Manufacturer Internal Number
6VV80
Weight / LBS
27.1
Long Description
6 Grooves; 8.28" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 7.6" Pitch Minimum; 8.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
8.28 Inch | 210.312 Millimeter
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Pitch Diameter Maximum
8.1 Inch | 205.74 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter