Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6B5V83-R1

6B5V83-R1

6B5V83-R1 TAPER LOCK V-BELT SHEAVE ; NON-RETURNABLE

Transmission Pulley; 6 Grooves; 8-1/2" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 8.1" Pitch Diameter Minimum; 8.32" Pitch Diameter Maximum; Keyway

Part #

6B5V83-R1

BDI #

22265353

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.36
UNSPSC
31171804
EAN
0782477472152
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
469240
Weight / LBS
27.2
Long Description
Transmission Pulley; 6 Grooves; 8-1/2" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 8.1" Pitch Diameter Minimum; 8.32" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Pitch Diameter Minimum
8.1 Inch | 205.74 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
8.32 Inch | 211.328 Millimeter