6B60SK
6B60SK ; POR QD SHEAVE
Transmission Pulley; 6 Grooves; 6.35" Outside Diameter; A | B Belt Series; Bushed Mounting Method; SK Bushing Size; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 5.6" Pitch Diameter Minimum; 6" Pitch Diameter Maximum; 1/2 To 2-5/8 Bushing Bore Range; Keyway
Part #
6B60SK
BDI #
17087559
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: