Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6B60SK

6B60SK

6B60SK QD SHEAVE ; 6 GRV B SECTION SK BUSHING CAST IRON

6 Grooves; 6.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

6B60SK

BDI #

17110111

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
6.8
UNSPSC
26111806
EAN
0746041037109
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6B60SK
Weight / LBS
15
Long Description
6 Grooves; 6.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Outside Diameter
6.35 Inch | 161.29 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter