Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6C11.0-3030

6C11.0-3030

6C11.0-3030 TAPER LOCK V-BELT SHEAVE

6 Grooves; 11.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway

Part #

6C11.0-3030

BDI #

255965

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
34.722
UNSPSC
26111806
EAN
0782475090068
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6C11.0-3030 SHEAVE
Manufacturer Internal Number
115054
Weight / LBS
76.48
Long Description
6 Grooves; 11.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Outside Diameter
11.4 Inch | 289.56 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter