Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6/5V21.2-4040

6C18.0-3535

6C18.0-3535 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE

6 Grooves; 18.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway

Part #

6C18.0-3535

BDI #

255973

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
62.198
UNSPSC
26111806
EAN
0782475090143
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3535
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6C18.0-3535 SHEAVE
Manufacturer Internal Number
115062
Weight / LBS
137
Long Description
6 Grooves; 18.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter