![6D15.5-J](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-FXD-6G-QD-KW-WEB2-515x515.jpg?context=bWFzdGVyfHJvb3R8NjE5ODh8aW1hZ2UvanBlZ3xhR1F5TDJneE5pOHhNREV4TXpVNE9EWTVNRGszTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFkRlFqSmZOVEUxZURVeE5TNXFjR2N8ODYzZjA2ZGM4YWE5NWY0ZjI4Y2I0ZDBjODUwMWQ5YWNhM2YxYzg2ZDhkZDAzOTBlZGRlZGVlYmNmNWFmOTdjYg)
6D15.5-J
6D15.5-J (116157) ; POR MTO NON RETURNABLE
6 Grooves; 16.14" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 15-1/2" Pitch Minimum; 15-1/2" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
6D15.5-J
BDI #
281006
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: