Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6D24.0M

2406D TRANSMISSION PULLEY

6 Grooves; 24.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway

Part #

6D24.0M

BDI #

992548

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
119.139
UNSPSC
26111806
EAN
0698672041508
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2406D
Manufacturer Internal Number
2406D
Weight / LBS
306
Long Description
6 Grooves; 24.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Outside Diameter
24.64 Inch | 625.856 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter