![7 C 440 S](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-FXD-7G-ST-KW-ARM-515x515.jpg?context=bWFzdGVyfHJvb3R8MzkyMTR8aW1hZ2UvanBlZ3xhRE5rTDJneFl5OHhNREE0TmpBeU1USTJOelE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxTlVYMHRYWDBGU1RWODFNVFY0TlRFMUxtcHdad3xkY2NmMzcwNjZlNjFiMmU1MTVmMDQ3ZjYwYjAxNmE3ZjA1ZDhiNjIwODM3NGQ0OWU1ZmUwZWZiNjgwZDdhNzQz)
7 C 440 S
7 C 440 S V-BELT SHEAVE ; 7GR C 4.4" PD BORED FOR S1 BUSHING
Transmission Pulley; 7 Grooves; 44.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Part #
7 C 440 S
BDI #
21979536
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: