![8-8V53.00-P](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPULLEY-FXD-8G-BSH-QD-8V-P-A-515x515.jpg?context=bWFzdGVyfHJvb3R8NjI3MDd8aW1hZ2UvanBlZ3xhR1poTDJoaU9DOHhNRFkwT1RJM09UWTJNREEyTWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY4NFZsOVFYMEZmTlRFMWVEVXhOUzVxY0djfDA5ZGMyNjgwOGM0OGZiMzg5MjhlYjVjOGU0ZDMyMzM1NWM0NmRlZjkzZDgxNmVmNmMxOGY5MTYyOTJkNzNjZDk)
8-8V53.00-P
8-8V53.00-P V-BELT QD SHEAVE
Transmission Pulley; 8 Grooves; 53" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 53" Pitch Diameter Minimum; 53" Pitch Diameter Maximum; Keyway
Part #
8-8V53.00-P
BDI #
280546
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: