![8-C-440-S](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-FXD-8G-ST-KW-ARM-515x515.jpg?context=bWFzdGVyfHJvb3R8Mzk2NTd8aW1hZ2UvanBlZ3xhR1kzTDJneFpTOHhNREE0TmpBeU1UTXdNREkxTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWODFNVFY0TlRFMUxtcHdad3w4OWViNjM4ZDgyN2QzOWE1ZTBmOGE4MDcxYjZmMGM1OTM1Y2ViOTNkNGYxNTdlODA2MjhhNmM4NzMwODE3MGM2)
8-C-440-S
8-C-440-S V-BELT SHEAVE ; QD BUSHED 101759552
Transmission Pulley; 8 Grooves; 44.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Part #
8-C-440-S
BDI #
24310294
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: