Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8/5V1870J

8B15.4E

1548B TRANSMISSION PULLEY

8 Grooves; 15-3/4" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

8B15.4E

BDI #

997084

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
28.947
UNSPSC
26111806
EAN
0698672023207
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1548B
Manufacturer Internal Number
1548B
Weight / LBS
70.8
Long Description
8 Grooves; 15-3/4" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter