Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8B20.0-3030

8B20.0-3030

8B20.0-3030 ; POR MTO NON RETURNABLE

8 Grooves; 20.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway

Part #

8B20.0-3030

BDI #

255439

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
50.848
UNSPSC
26111806
EAN
0782475089604
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8B20.0-3030 SHEAVE
Manufacturer Internal Number
114136
Weight / LBS
96.3
Long Description
8 Grooves; 20.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
20.35 Inch | 516.89 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Pitch Diameter Minimum
19.6 Inch | 497.84 Millimeter