Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8B58-SK

8B58-SK

8B58 SK V-BELT QD SHEAVE ; 8B58-SK QD SHEAVE

Transmission Pulley; 8 Grooves; 6.15" Outside Diameter; Bushed; SK Bushing Size; A | B Belt Series; 0.5" Belt Width Minimum; 0.656" Belt Width Maximum; 5.75" Pitch Diameter Minimum; 6.15" Pitch Diameter Maximum; Keyway

Part #

8B58-SK

BDI #

20508353

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.026
UNSPSC
26111800
EAN
0782477298240
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Weight / LBS
19.9
Long Description
Transmission Pulley; 8 Grooves; 6.15" Outside Diameter; Bushed; SK Bushing Size; A | B Belt Series; 0.5" Belt Width Minimum; 0.656" Belt Width Maximum; 5.75" Pitch Diameter Minimum; 6.15" Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
6.15 Inch | 156.21 Millimeter
Outside Diameter
6.15 Inch | 156.21 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.75 Inch | 146.05 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter