Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8B90R

8B90R

8B90R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B

8 Grooves; 9.35" Outside Diameter; Bushed; R2 Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway

Part #

8B90R

BDI #

329950

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
26.287
UNSPSC
26111806
EAN
0662289234912
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
R2
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8B90R
Manufacturer Internal Number
1011014
Weight / LBS
48.3
Long Description
8 Grooves; 9.35" Outside Diameter; Bushed; R2 Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 34.925 To 92.075 Millimeter
Outside Diameter
9.35 Inch | 237.49 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter