Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 8-C440TB

8C44.0-4545

8C44.0-4545 TAPERLOCK SHEAVE ; POR

8 Grooves; 44.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway

Part #

8C44.0-4545

BDI #

255991

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
168.888
UNSPSC
26111806
EAN
0782475090327
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4545
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8C44.0-4545 SHEAVE
Manufacturer Internal Number
115093
Weight / LBS
372
Long Description
8 Grooves; 44.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
44 Inch | 1117.6 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
44 Inch | 1117.6 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
44.4 Inch | 1127.76 Millimeter