Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8C8.0-3030

8C8.0-3030

8C8.0-3030 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE

8 Grooves; 8.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway

Part #

8C8.0-3030

BDI #

256021

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
20.185
UNSPSC
26111806
EAN
0782475090761
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8C8.0-3030 SHEAVE
Manufacturer Internal Number
115160
Weight / LBS
44.46
Long Description
8 Grooves; 8.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.4 Inch | 213.36 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
8 Inch | 203.2 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter