Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14.0-12D-M

8V17.0X12-M

8V17012 TRANSMISSION PULLEY

12 Grooves; 17" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 16.8" Pitch Minimum; 16.8" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway

Part #

8V17.0X12-M

BDI #

988371

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
126.84
UNSPSC
26111806
EAN
0698672070744
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8V17012
Manufacturer Internal Number
8V17012
Weight / LBS
324
Long Description
12 Grooves; 17" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 16.8" Pitch Minimum; 16.8" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
16.8 Inch | 426.72 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Pitch Diameter Maximum
16.8 Inch | 426.72 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter