Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8 5V 3750 M

8V20.0X8-M

8V2008 TRANSMISSION PULLEY

8 Grooves; 20" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway

Part #

8V20.0X8-M

BDI #

983756

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
113.25
UNSPSC
26111806
EAN
0698672071062
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8V2008
Manufacturer Internal Number
8V2008
Weight / LBS
292.6
Long Description
8 Grooves; 20" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
19.8 Inch | 502.92 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter
Pitch Diameter Maximum
19.8 Inch | 502.92 Millimeter