![BK90-1](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-FXD-1G-FB-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzI5MzZ8aW1hZ2UvanBlZ3xhRGt6TDJneE9TOHhNRFF4T0RZMk1Ea3pNelkyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpVeE5YZzFNVFV1YW5Cbnw5NWI3ZDExNjEzOGNlZDQ1YmRlZGJlOTM2NzUxMDNiYjZhZjA2OWFlYTFjYjUwZTY5YmYwMmYxMmE4NDg5MGYx)
BK100 1
BK1001 TRANSMISSION PULLEY
1" Bore; 1 Grooves; 9-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; Keyway
Part #
BK100 1
BDI #
996750
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: