Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MBL33

MBL33

MBL33 ; POR DEEP WEDGE V-BELT

1 Groove; 3.35" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 2.6" Pitch Minimum; 3" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

MBL33

BDI #

19280493

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
L
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 3.35" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 2.6" Pitch Minimum; 3" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Pitch Diameter Minimum
2.6 Inch | 66.04 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3 Inch | 76.2 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter