Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MTO 12/8V12.5-5050 DI

MTO 12/8V12.5-5050 DI

MTO 12/8V12.5-5050 DI SHEAVE ; POR NON RETURNABLE

Transmission Pulley; 12 Grooves; 12-1/2" Outside Diameter; Bushed; 5050 Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 12-1/2" Pitch Diameter Minimum; 12-1/2" Pitch Diameter Maximum; Keyway

Part #

MTO 12/8V12.5-5050 DI

BDI #

22262779

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
70.307
UNSPSC
26111800
EAN
0782476458324
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
393903
Weight / LBS
155
Long Description
Transmission Pulley; 12 Grooves; 12-1/2" Outside Diameter; Bushed; 5050 Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 12-1/2" Pitch Diameter Minimum; 12-1/2" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12.5 Inch | 317.5 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 to 110 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
12.5 Inch | 317.5 Millimeter