Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 2-B94TB

PHP 2-5V850TB

PHP 2-5V850TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

2 Grooves; 8-1/2" Outside Diameter; Bushed; 2517 Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

PHP 2-5V850TB

BDI #

1282940

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.632
UNSPSC
26111806
EAN
7316572755488
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Weight / LBS
13.00727
Long Description
2 Grooves; 8-1/2" Outside Diameter; Bushed; 2517 Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Pitch Diameter Maximum
8.4 Inch | 213.36 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Pitch Diameter Minimum
8.4 Inch | 213.36 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter