Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 2SPA560TB

PHP 2SPA560TB

PHP 2SPA560TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Transmission Pulley; 2 Grooves; 565.5MM Outside Diameter; Bushed; SPA Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; Keyway

Part #

PHP 2SPA560TB

BDI #

1282142

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
19.317
UNSPSC
26111806
EAN
7316572763162
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Long Description
Transmission Pulley; 2 Grooves; 565.5MM Outside Diameter; Bushed; SPA Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
22.264 Inch | 565.5 Millimeter
Pitch Diameter Minimum
22.047 Inch | 560 Millimeter
Pitch Diameter Maximum
22.047 Inch | 560 Millimeter