![QD 3V650/8SK](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-FXD-8G-QD-KW-SOL-515x515.jpg?context=bWFzdGVyfHJvb3R8Mzg1NzR8aW1hZ2UvanBlZ3xhREJrTDJnME1TOHhNREV4TXpVNE9URXhOamsxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDFOUFRGODFNVFY0TlRFMUxtcHdad3w3ZTczMGI3N2I3ZWUxN2MzZWQ1NWFjZTBlNDNiNWZlZWZiMzgyZjQxMDI3NDBlYWRmNmU1NTM2NjA4NGNjMGMy)
QD 3V650/8SK
QD 3V650/8SK QD SHEAVE ; 3V BELT QD BUSHING
Transmission Pulley; 8 Grooves; 6-1/2" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 6.45" Pitch Minimum; 6.45" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
QD 3V650/8SK
BDI #
1078671
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: