Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD 5V440/4SD

QD 5V520/4SD

QD 5V520/4SD QD SHEAVE ; 5V BELT QD BUSHING

Transmission Pulley; 4 Grooves; 5.2" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

QD 5V520/4SD

BDI #

1078747

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
3.484
UNSPSC
26111806
EAN
4014486338256
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SD
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD 5V520/4 SD
Weight / LBS
7.68
Long Description
Transmission Pulley; 4 Grooves; 5.2" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 42 Millimeter
Pitch Diameter Minimum
5.1 Inch | 129.54 Millimeter
Outside Diameter
5.2 Inch | 132.08 Millimeter
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter