Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD 8V1400/10J

QD 8V1400/10J

QD 8V1400/10J QD SHEAVE ; 8V BELT QD BUSHING

Transmission Pulley; 10 Grooves; 14" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

QD 8V1400/10J

BDI #

1078988

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
73.346
UNSPSC
26111806
EAN
4014486341690
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD 8V1400/10 J
Weight / LBS
167
Long Description
Transmission Pulley; 10 Grooves; 14" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Pitch Diameter Minimum
13.8 Inch | 350.52 Millimeter
Pitch Diameter Maximum
13.8 Inch | 350.52 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter