token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QD 8V3550/8N

QD 8V3550/8N

QD 8V3550/8N BUSHING SHEAVE ; 8V BELT

Transmission Pulley; 8 Grooves; 35-1/2" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-3/4 To 6" Bushing Bore Range; Keyway

Part #

QD 8V3550/8N

BDI #

1078981

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
230.43
UNSPSC
26111806
EAN
4014486341621
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD 8V3550/8 N
Weight / LBS
508
Long Description
Transmission Pulley; 8 Grooves; 35-1/2" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-3/4 To 6" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-3/4 To 6 Inch | 90 To 120 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter
Outside Diameter
35.5 Inch | 901.7 Millimeter
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Bore
0 Inch | 0 Millimeter