Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD B1240/1SDS

QD B1240/1SDS

QD B1240/1SDS QD SHEAVE ; B BELT QD BUSHING

Transmission Pulley; 1 Groove; 12-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

QD B1240/1SDS

BDI #

1079156

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
5.22
UNSPSC
26111806
EAN
4014486331554
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD B1240/1 SDS
Weight / LBS
11.5
Long Description
Transmission Pulley; 1 Groove; 12-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 42 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter