Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 4-B160-SF

QD C2700/4F

QD C2700/4F QD SHEAVE ; C BELT QD BUSHING

Transmission Pulley; 4 Grooves; 27.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

QD C2700/4F

BDI #

1079374

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
52.98
UNSPSC
26111806
EAN
4014486333732
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD C2700/4 F
Weight / LBS
116.8
Long Description
Transmission Pulley; 4 Grooves; 27.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Outside Diameter
27.4 Inch | 695.96 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter