Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPA100/4 1610

TB SPA100/4 1610

SPA100/4 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 4 Grooves; 105.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 100MM Pitch Minimum; 100MM Pitch Maximum; 14 To 40MM Bushing Bore Range; Keyway

Part #

TB SPA100/4 1610

BDI #

1084172

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.696
UNSPSC
26111806
EAN
4014486245158
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPA100/4 1610
Weight / LBS
3.74
Long Description
Transmission Pulley; 4 Grooves; 105.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 100MM Pitch Minimum; 100MM Pitch Maximum; 14 To 40MM Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Outside Diameter
4.154 Inch | 105.5 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
3.937 Inch | 100 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3.937 Inch | 100 Millimeter