Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4/5V5.5-2517

TB SPA150/4 2517

SPA150/4 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 4 Grooves; 155.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 150MM Pitch Minimum; 150MM Pitch Maximum; 14 To 65MM Bushing Bore Range; Keyway

Part #

TB SPA150/4 2517

BDI #

1084207

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
4.191
UNSPSC
26111806
EAN
4014486245509
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPA150/4 2517
Weight / LBS
9.24
Long Description
Transmission Pulley; 4 Grooves; 155.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 150MM Pitch Minimum; 150MM Pitch Maximum; 14 To 65MM Bushing Bore Range; Keyway
Outside Diameter
6.122 Inch | 155.5 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
5.906 Inch | 150 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.906 Inch | 150 Millimeter