Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPA212/1 2012

TB SPA212/1 2012

SPA212/1 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 1 Groove; 217.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 212MM Pitch Minimum; 212MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway

Part #

TB SPA212/1 2012

BDI #

1084234

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
2.694
UNSPSC
26111806
EAN
4014486245776
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPA212/1 2012
Weight / LBS
5.94
Long Description
Transmission Pulley; 1 Groove; 217.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 212MM Pitch Minimum; 212MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.346 Inch | 212 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
8.563 Inch | 217.5 Millimeter
Pitch Diameter Maximum
8.346 Inch | 212 Millimeter