Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPA236/3 2517

TB SPA236/3 2517

SPA236/3 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 3 Grooves; 241.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 14 To 65MM Bushing Bore Range; Keyway

Part #

TB SPA236/3 2517

BDI #

1084246

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
5.688
UNSPSC
26111806
EAN
4014486245899
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPA236/3 2517
Weight / LBS
12.54
Long Description
Transmission Pulley; 3 Grooves; 241.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 14 To 65MM Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
9.291 Inch | 236 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Outside Diameter
9.508 Inch | 241.5 Millimeter
Pitch Diameter Minimum
9.291 Inch | 236 Millimeter