Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPC425/4 3535

TB SPA560/4 3535

SPA560/4 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 4 Grooves; 565.5MM Outside Diameter; Bushed; 3535 Bushing Series; SPA Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

TB SPA560/4 3535

BDI #

1084287

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
26.644
UNSPSC
26111806
EAN
4014486246308
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPA560/4 3535
Weight / LBS
58.74
Long Description
Transmission Pulley; 4 Grooves; 565.5MM Outside Diameter; Bushed; 3535 Bushing Series; SPA Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 35 To 90 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
22.047 Inch | 560 Millimeter
Outside Diameter
22.264 Inch | 565.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
22.047 Inch | 560 Millimeter