Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 3SPC800TB

TB SPB1000/3 4040

SPB1000/3 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 3 Grooves; 1007MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 48 To 110MM Bushing Bore Range; Keyway

Part #

TB SPB1000/3 4040

BDI #

1084479

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
56.381
UNSPSC
26111806
EAN
4014486248371
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPB1000/3 4040
Weight / LBS
124.3
Long Description
Transmission Pulley; 3 Grooves; 1007MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 48 To 110MM Bushing Bore Range; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
39.37 Inch | 1000 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 110 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
39.37 Inch | 1000 Millimeter
Outside Diameter
39.646 Inch | 1007 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter