Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPB250/2 2517

TB SPB250/2 2517

SPB250/2 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 2 Grooves; 257MM Outside Diameter; Bushed; 2517 Bushing Series; SPB Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 14 To 65MM Bushing Bore Range; Keyway

Part #

TB SPB250/2 2517

BDI #

1084381

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
5.488
UNSPSC
26111806
EAN
4014486247268
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPB250/2 2517
Weight / LBS
12.1
Long Description
Transmission Pulley; 2 Grooves; 257MM Outside Diameter; Bushed; 2517 Bushing Series; SPB Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 14 To 65MM Bushing Bore Range; Keyway
Outside Diameter
10.118 Inch | 257 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
9.843 Inch | 250 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Pitch Diameter Minimum
9.843 Inch | 250 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter