Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPB500/10 4545

TB SPB500/10 4545

SPB500/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV

Transmission Pulley; 10 Grooves; 507MM Outside Diameter; Bushed; 4545 Bushing Series; SPB Belt Series; 500MM Pitch Minimum; 500MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway

Part #

TB SPB500/10 4545

BDI #

1084493

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
60.872
UNSPSC
26111806
EAN
4014486248043
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPB500/10 4545
Weight / LBS
134.2
Long Description
Transmission Pulley; 10 Grooves; 507MM Outside Diameter; Bushed; 4545 Bushing Series; SPB Belt Series; 500MM Pitch Minimum; 500MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Outside Diameter
19.961 Inch | 507 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
19.685 Inch | 500 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
19.685 Inch | 500 Millimeter