Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 3SPB300TB

TB SPB630/3 3535

SPB630/3 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 3 Grooves; 637MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

TB SPB630/3 3535

BDI #

1084459

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
28.839
UNSPSC
26111806
EAN
4014486248135
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPB630/3 3535
Weight / LBS
63.58
Long Description
Transmission Pulley; 3 Grooves; 637MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 35 To 90 Millimeter
Outside Diameter
25.079 Inch | 637 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter