Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPB900/3 3535

TB SPB900/3 3535

SPB900/3 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 3 Grooves; 907MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 900MM Pitch Minimum; 900MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

TB SPB900/3 3535

BDI #

1084474

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
46.702
UNSPSC
26111806
EAN
4014486248319
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPB900/3 3535
Weight / LBS
102.96
Long Description
Transmission Pulley; 3 Grooves; 907MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 900MM Pitch Minimum; 900MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 35 To 90 Millimeter
Pitch Diameter Maximum
35.433 Inch | 900 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
35.709 Inch | 907 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
35.433 Inch | 900 Millimeter