Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2B7.4-2517

TB SPZ180/2 2012

SPZ180/2 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 2 Grooves; 184MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway

Part #

TB SPZ180/2 2012

BDI #

1084726

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
2.495
UNSPSC
26111806
EAN
4014486250695
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
TB SPZ180/2 2012
Weight / LBS
5.5
Long Description
Transmission Pulley; 2 Grooves; 184MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
7.087 Inch | 180 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
7.087 Inch | 180 Millimeter
Outside Diameter
7.244 Inch | 184 Millimeter