Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1150M6 ; PM2921-6

1150M6 ; PM2921-6

1150M6 ; PM2921-6 V-BELT ; NON-RETURNABLE 115" OL 6RIB

M Series; Poly-V Style; 3/8 Inch Pitch; 115" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material

Part #

1150M6 ; PM2921-6

BDI #

1091387

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.04
UNSPSC
26111801
EAN
0072053621129
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
1150M6
Manufacturer Internal Number
9174-11506
Weight / LBS
5.95
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 115" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
2.25 Inch | 57.15 Millimeter
Belt Pitch Length
115 Inch | 2,921 Millimeter