Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

190J4 ; PJ483-4

190J4 ; PJ483-4

PJ483-4 ; 190J4 V-BELT ; RIBBED J SERIES POLYESTER NON RETURNABLE

Poly-V Belt; J Series; 3/32 Inch Pitch; 19" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material

Part #

190J4 ; PJ483-4

BDI #

1077259

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
26111801
EAN
4014486114829
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
190J4
Weight / LBS
0.04
Long Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 19" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Pitch Length
19 Inch | 482.6 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter