Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

825L22

260J20 ; PJ660-20

260J20 CONTI V MULTIRIB ; NON-RETURNABLE 3/32" PIT

Poly-V Belt; J; 3/32 Inch Pitch; 26" Belt Pitch Length; 1-7/8" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

260J20 ; PJ660-20

BDI #

403333

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.133
UNSPSC
26111801
EAN
0037256254000
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
260J20
Weight / LBS
0.31
Long Description
Poly-V Belt; J; 3/32 Inch Pitch; 26" Belt Pitch Length; 1-7/8" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Pitch Length
26 Inch | 660.4 Millimeter