Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

400J15 ; PJ1016-15

400J15 ; PJ1016-15

400J15 ; PJ1016-15 MICRO-V BELT

Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 40"-1016MM Belt Pitch Length; 1.41"-35.1MM Belt Width; 15 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

400J15 ; PJ1016-15

BDI #

1126371

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
26111801
Belt Series
J | PJ
Belt Style
Poly-V
Belt Pitch
3/32 Inch | 2.34 MM
Number of Bands
15 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Long Description
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 40"-1016MM Belt Pitch Length; 1.41"-35.1MM Belt Width; 15 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.41 Inch | 35.1 Millimeter
Belt Pitch Length
40 Inch | 1016 Millimeter