Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

423L ; PL1075

423L ; PL1075

GATES 423L ; PL1075

L; Poly-V; 3/16" Pitch; 42.3" Belt Pitch Length; 3/16" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

423L ; PL1075

BDI #

15010542

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - RS 75
BDI - HU 75
BDI -   75
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
26111801
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.04
Long Description
L; Poly-V; 3/16" Pitch; 42.3" Belt Pitch Length; 3/16" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.188 Inch | 4.775 Millimeter
Belt Pitch Length
42.3 Inch | 1074.42 Millimeter